R2025.56
Ex VAT
R2329.39
Inc VAT
Product Details
Product Specification
Product Documents
Suitable for use on aluminium, brass and copper pipe. Compact folding design. Robust moulded case.
Single 45° flares: 3/16" to 5/8". Double flares: 3/16" to 1/2".
Cutter: 1/8" to 1.1/4". Deburrer: 1/8" to 1.1/8" internal and external.
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Pipe Material | Aluminium Brass Copper |
Compatible Pipe Size | 1/2 1/4 3/16 3/8 5/16 5/16 (Single Flare Only 5/8in. |
EAN | 5036140007512 |
ECLASS Code | 21043090 |
MFR Part No. | CFTK625 |
Type | Flaring Tool Set |
UNSPSC Code | 23241610 |