R137.78
Ex VAT
R158.45
Inc VAT
Product Details
Product Specification
Single cutting wheel to suit Kennedy 2-in1 Automatic Pipe Cutter Kennedy KEN5884700K. Perfect for cutting pipes made from Aluminium, Brass, Conduit, Copper and Plastic.
Please note that this is supplied as One single wheel
Features and benefits
• Easy change spare cutting wheel
• for use with 2 in 1 Kennedy pipe cutter eliminating the need for multiple cutters
• Suitable to cut Aluminium, Brass, Conduit, Copper and Plastic.
Typical applications
•Plumbing
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Pipe Material | Aluminium Brass Conduit Copper Plastic |
EAN | 5036140244344 |
ECLASS Code | 21040300 |
Number of Cutter Wheels | 1 |
Type | Pipe Cutter Accessories |
UNSPSC Code | 23241610 |