R617.78
Ex VAT
R710.45
Inc VAT
Product Details
Product Specification
This 2 in 1 pipe cutter has a 6-28mm capacity and a spring loaded mechanism. It has been designed to cut copper, brass, aluminium, plastic and thin wall conduit. It features a detachable ratchet handle for easy use in tight work areas. It also has a hanging hole for storage.
Features and Benefits
• Spring loaded mechanism
• Versatile tool
• Features a detachable ratchet handle
Typical Applications
• Cuts a variety of materials
• Copper
• Brass
• Aluminium
• Plastic
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Pipe Material | Aluminium Brass Conduit Copper Plastic |
EAN | 5036140243743 |
ECLASS Code | 21040300 |
Maximum Pipe Capacity | 01/03/1932mm |
MFR Part No. | KRPC028 |
Minimum Pipe Capacity | 01-Aprmm |
Pipe Capacity | 6 to 28mm |
Special Features | Detachable Ratchet Handle Replaceable Blade |
Type | Ratcheting Pipe Cutter |
UNSPSC Code | 23241610 |