R206.67
Ex VAT
R237.67
Inc VAT
Product Details
Product Specification
This mini pipe cutter has a compact and robust construction making it ideal for use in confined spaces. The grooved rollers allow close-to-flare cut whist the large feed screw is used for accurate cutting of aluminium, brass, copper and steel tubing.
Features and Benefits
• Grooved rollers allow close-to-flare cuts
• Can cut aluminium, brass, copper and steel tubing for versatility
• Robust construction makes for a durable product
• Compact design allows you to transport the product with you on jobs
Typical Applications
• DIY
• Plumbing
• Construction
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Pipe Material | Stainless Steel |
EAN | 5036140142725 |
ECLASS Code | 21040300 |
Maximum Pipe Capacity | 7/8mm |
Minimum Pipe Capacity | 1/8mm |
Overall Length | 66mm |
Pipe Capacity | 3 to 22mm |
Type | Single Stroke Tube Cutter |
UNSPSC Code | 23241610 |