R457.78
Ex VAT
R526.45
Inc VAT
Product Details
Product Specification
This 3-in1 mini pipe bender is suited for bending 3, 4 and 6mm diameter copper and aluminium tubes up to 90°. With a graduated scale for partial bending, the product has a ribbed die-cast aluminium construction for lightness and strength.
Features and Benefits
• Graduated scale allows for partial bending and ensures accuracy of the bend
• Manufactured from ribbed die-cast aluminium which is both lightweight and durable
• Can bend 3, 4 and 6mm diameter pipes up to 90° for versatility of use
• Can be used on both copper and aluminium pipes
Typical Applications
• Engineering
• Construction
• Plumbing
Attribute | Value |
---|---|
Bending Method | Lever |
Brand | Kennedy |
Compatible Pipe Material | Aluminium Copper |
EAN | 5036140025554 |
ECLASS Code | 21043090 |
Former Material | Aluminium |
Guide Material | Aluminium |
Handle Material | Aluminium |
Maximum Bend Angle | 90° |
Overall Length | 140mm |
Special Features | Graduated Scale |
Type | Pipe Bender |
UNSPSC Code | 27112501 |