R92.22
Ex VAT
R106.05
Inc VAT
Product Details
Product Specification
Product Documents
Supplied with a handle and tray, this comprehensive mini roller set also includes a 100mm (4") high-density foam roller for gloss and a knitted 100mm (4") sleeve for use with emulsion paint. The ideal way to immediately start working.
Features and Benefits
• Comprehensive set allows you to get to work instantly
• Includes roller sleeves suited for gloss and emulsion making it versatile
• Tray is designed to capture excess paint and minimise drips
• Replacement sleeves can be purchased separately to keep your set working at maximum quality
Typical Applications
• Painting and Decorating
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140250857 |
ECLASS Code | 21043000 |
Nap Size (Pile Length) | Medium Short |
Number of Pieces | 4 |
Roller Core Diameter | 5.29mm |
Roller Length | 4in. |
Suitable Paint Types | Emulsion Gloss |
UNSPSC Code | 31211900 |