R48.89
Ex VAT
R56.22
Inc VAT
Product Details
Product Specification
Paint Pad Refill - large pad (200 x 70mm)
Attribute | Value |
---|---|
Brand | Senator |
Bristle Material | Natural |
Brush Type | Paint Pad |
Brush Width | 2.5in. |
EAN | 5036140046030 |
ECLASS Code | 21041102 |
Number of Pieces | 1 |
UNSPSC Code | 31211904 |