R15544.44
Ex VAT
R17876.11
Inc VAT
Product Details
Product Specification
This font set contains precision manufactured carbon steel alphabetical and numeric-marking stamps with a nickel-plated finish. The fount holder allow you to produce between eight and ten clean uniform impressions in one impact, making the set suitable for all batch and general-purpose marking. Each set contains tweezers to allow easy handling of the individual fount blocks, a fount holder that possesses a knurled grip and an impact resistant plastic hand shield to redirect the force of miss-hits safely away from your hand preventing injury.
The set also contains a hexagon wrench for operating the fount retaining screw and 100 characters and spaces according to the most common use. The set contains letter A-Z in varying quantities and number 0-9 also in varying quantities as well as common punctuation such as the forward slash, hyphen, full stop, comma and space. Supplied complete in a foam- lined plastic carry case.
Features and Benefits
• Each stamp is manufactured from carbon steel for durability
• Nickel plated finish protects components from corrosion
• The stamp can mark between 8 and 10 impressions in one go, suited for batch marking
• Fount holder possesses a knurled grip and impact resistant plastic shield for ease of operation as well as safety
• Hexagon wrench allow you to operate the retaining screw on the fount holder and 100 characters and spaces according to the ones you most commonly use
• Tweezers allow you to grab each stamp precisely and manoeuvre the stamp to your desired place
• Supplied in a foam lined plastic carry case for ease of organisation and transportation of your tools and components
Contents
• Letters A to Z
• Numbers 0 to 9
• Forward Slash, Hyphen, Full Stop, Comma, Space
• Tweezers
• Fount Holder
• Hexagon Wrench
• Carrying Case
Typical Applications
• Engineering
• Manufacturing
Attribute | Value |
---|---|
Brand | Kennedy |
Character Description | 0 to 9 A to Z |
Character Height | 3.0mm |
EAN | 5036140119390 |
ECLASS Code | 21040704 |
Impression Letter Type | Positive Indent |
Includes | (1) Q (1) W (1) Y (1) Z (20) Space (2) B (2) C (2) , (Comma) (2) D (2) F (2) / (Forward Slash) (2) . (Full Stop) (2) G (2) H (2) - (Hyphen) (2) J (2) K (2) M (2) P (2) T (2) V (2) X (3) 5 (3) 6 (3) 7 (3) 8 (3) 9 (3) 0 (3) I (3) L (3) N (3) O (3) R (3) S (3) U (4) 1 (4) 2 (4) 3 (4) 4 (4) E Carrying Case(3) A Fount Holder Hexagon Wrench Tweezers |
Material | Carbon Steel |
Number of Pieces | 100 |
Stamp Type | Fount Set |
UNSPSC Code | 27112305 |