logo

Kennedy

1.5mm, R, Positive Indent Low Stress, Hand Stamp

SKU:

KEN5606117K

R74.74

Ex VAT

R85.95

Inc VAT

OUT OF STOCK

    Product Details

    Font Size 1.5mm


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Character Description

    R

    Character Height

    1.5mm

    EAN

    5036140341982

    ECLASS Code

    21040704

    Finish/Coating

    Nickel-Plated

    Impression Letter Type

    Positive Indent Low Stress

    Material

    Carbon Steel

    Number of Pieces

    1

    Overall Length

    73mm

    Stamp Type

    Hand Stamp

    UNSPSC Code

    27112305