R414.44
Ex VAT
R476.61
Inc VAT
Product Details
Product Specification
This lawn edging knife is made of stainless steel with a steel shaft making it ideal for use in garden centres, parks, sports areas, industrial gardens, and household use.
Features and Benefits
• Stainless Steel head and a steel shaft increases durability and the strength
• PVC grip allows for a comfortable grip and allows precise use.
Notes
• Product Weight: 0.94kg
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Blade Width | 215mm |
Brand | Rutland |
EAN | 5036140468306 |
Handle Material | Steel |
Handle Type | Crutch T |
Overall Length | 930mm |
UNSPSC Code | 27112000 |