R92.22
Ex VAT
R106.05
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from 1% carbon steel, this range of snap off blades are an ideal way to perform industrial cutting safely and efficiently. When one segment has been worn down over time, you can simply snap off the segment to reveal a fresh cutting edge. The blade has a hardened edge for superior cutting and holding of a good edge even over time. The product is supplied with the blades only, this product does not comes with a blade handle.
Features and Benefits
• Available to purchase in two sizes to suit your needs
• Easy snap off action allows you to quickly reveal a fresh blade segment
• Sold as a box of 50 to ensure you always have plenty of replacement blades to hand
• Blunt segments can easily be disposed of when finished
Typical Applications
• Crafting
• Retail
• Warehousing
• Production Line
Warnings
• Age Restricted Product - Can only be purchased by Over 18's
Attribute | Value |
---|---|
Blade Edge Type | Standard |
Blade Material | Steel |
Brand | Kennedy |
ECLASS Code | 21040602 |
Number of Segments | 13 |
Pack Quantity | 50 |
Type | Micro Snap-Off Blades |
UNSPSC Code | 27111501 |