R46.67
Ex VAT
R53.67
Inc VAT
Product Details
Product Specification
Product Documents
These Hook Type blades have a sharp point and are suitable for penetrating and cutting sheet materials. Manufactured from high quality steel, the blade is hardened to retain a sharper cutting edge even over time. Available as a pack of 5 or 100.
Features and Benefits
• Available as a pack of 5 or 100 depending on your needs
• Manufactured from steel for durability and to hold a sharp edge even with extended use
• Suited for cutting sheet metal
• Hardened cutting edge for longevity
Typical Applications
• Manufacturing
• Automotive
• Construction
Attribute | Value |
---|---|
Blade Edge Type | Standard |
Blade Material | Steel |
Blade Shape | Hook |
Brand | Kennedy |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap Stretch Film |
EAN | 5036140115019 |
ECLASS Code | 21040602 |
Number of Segments | N/A |
Pack Quantity | 5 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |