R46.67
Ex VAT
R53.67
Inc VAT
Product Details
Product Specification
Product Documents
Available in packs of 5, 10 or 100, these heavy-duty trimming knife blades are best suited as replacements for your existing trimming knife. For use on carpets and vinyl as well as light-duty materials such as cardboard and plastic wrap. Manufactured from high-quality steel.
Features and Benefits
• Steel construction holds a good cutting edge even with extended use
• The easy yet effective way of keeping your trimming knife performing at an optimum level
• Available in packs of 5, 10 or 100 depending on your needs
Typical Applications
• Textiles
• Crafts
Attribute | Value |
---|---|
Blade Edge Type | Standard |
Blade Material | Steel |
Blade Shape | Straight |
Brand | Yamoto |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Shrink Wrap Stretch Film |
EAN | 5036140253858 |
ECLASS Code | 21040602 |
Pack Quantity | 10 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |