R46.67
Ex VAT
R53.67
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from a high quality steel and hardened for precision and longevity, these trimming knife blades are the ideal product to keep your trimming knife working to an optimum level. Suited for professional, industrial, heavy duty use, the product is available in a pack of 5, 10 or 100 depending on your requirements. Products do not come with the knife handle, blades only.
Features and Benefits
• Possess a superior hardened edge to ensure a sharp edge even with extended use
• Manufactured from high quality steel, making for a durable product
• Available as a pack of 5, 10 or 100 to allow you to purchase the amount most suited for your needs
Typical Applications
• Ideal for heavy duty applications on materials such as carpet and vinyl, making them suited for use by:
• Carpenters
• Construction workers
• Decorators
• Carpet fitters
Attribute | Value |
---|---|
Blade Edge Type | Standard |
Blade Material | Steel |
Blade Shape | Straight |
Brand | Kennedy |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap Stretch Film |
EAN | 5036140114968 |
ECLASS Code | 21040602 |
Number of Segments | N/A |
Pack Quantity | 10 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |