Kennedy

60mm DEEP IMPACT SOCKET 1 " SQ DR

SKU:

KEN5836630K

R1382.68

Ex VAT

R1590.08

Inc VAT

IN STOCK (1)

    Overview

    1" Drive Metric, Deep Length, 6-Point
    Conform to: DIN 3129.


    Features and Benefits
    • Manufactured from high quality chrome molybdenum steel
    • Black oxidised finish
    • Permanent laser etched markings


    Notes
    • Images are for illustration purposes only


    Product Specification
    Brand
    Kennedy
    Drive Size
    1in.
    EAN
    5036140141681
    ECLASS Code
    21040218
    Socket Size
    60mm
    Socket Type
    Impact Socket
    UNSPSC Code
    27111704