R961.80
Ex VAT
R1106.07
Inc VAT
Product Details
Product Specification
Manufactured from high quality chrome molybdenum steel with a black oxidised finish and permanent laser etched markings. Available in a range of metric sizes each 3/4in. square drive socket has six points on the hex end.
Features and Benefits
• Laser etched with the socket size for easy identification of the correct size socket
• Black oxidised finish for bolstered resistance to corrosion
• Manufactured from chrome molybdenum for durability
• Available in a range of sizes to suit your requirements
Typical Applications
• Construction
• Engineering
• Automotive
Standards
• DIN 3129
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 3/4in. |
EAN | 5036140140592 |
ECLASS Code | 21040218 |
Socket Size | 28mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |