R949.60
Ex VAT
R1092.04
Inc VAT
Product Details
Product Specification
3 Piece Set
Contains one of each size 17, 19, 21mm
Attribute | Value |
---|---|
Also Includes | Impact Resistant Carry Case |
Bit Type | Hex |
Brand | Kennedy |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140012806 |
ECLASS Code | 21040190 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum Steel |
MFR Part No. | PSW3M |
Number of Pieces | 3 |
Number of Points | 6 |
Overall Length | 85mm |
Set Type | Wheel Nut Impact Socket Set |
Size System | Metric |
Socket Size | 17 mm 19 mm 21 mm |
UNSPSC Code | 27111703 |