R1002.22
Ex VAT
R1152.55
Inc VAT
Product Details
Product Specification
For use with impact wrenches and drivers, this 7 piece deep impact socket set contains sockets with a length from 10 to 30mm. Manufactured from chrome molybdenum steel and finished with a phosphate, each piece has 6 points (standard hex) and can also be used with retainer rings and pins. Supplied in a tough, impact resistant carry case.
Features and Benefits
• Laser etched markings allow the user to easily select the correct product for use
• Constructed from chrome molybdenum steel for durability and product longevity
• Phosphated finish bolsters resistance to rust and corrosion
Contents
• 1x 10mm socket
• 1x 13mm socket
• 1x 14mm socket
• 1x 17mm socket
• 1x 19mm socket
• 1x 24mm socket
• 1x 30mm socket
Typical Applications
• DIY
• Automotive
• Engineering
• Construction
• Plumbing
Standards
• Conforms to DIN 3129
Attribute | Value |
---|---|
Also Includes | Impact Resistant Carry Case |
Bit Type | Hex |
Brand | Kennedy |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140467224 |
ECLASS Code | 21040190 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum Steel |
Number of Pieces | 7 |
Number of Points | 6 |
Overall Length | 78mm |
Set Type | Impact Socket Set |
Size System | Metric |
Socket Size | 10 mm 13 mm 14 mm 17 mm 19 mm 24 mm 30 mm |
UNSPSC Code | 27111703 |