R271.11
Ex VAT
R311.78
Inc VAT
Product Details
Product Specification
This square drive impact reducer has a 1in. male x 3/4in. female.
Features and Benefits
• Manufactured from high quality chrome molybdenum steel for durability
• Black oxidised finish bolsters resistance to corrosion as well as general wear and tear
• Permanent laser etched markings of the tool size allows forfor quick and easy selection
Typical Applications
• Construction
• DIY
• Engineering
Attribute | Value |
---|---|
Accessory Type | Reducer Adapter |
Brand | Kennedy |
Drive Size | 3/4 in |
ECLASS Code | 21040211 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum Steel |
Overall Length | 63mm |
Size System | Imperial |
UNSPSC Code | 27111704 |