R397.20
Ex VAT
R456.78
Inc VAT
Product Details
Product Specification
Reducers & Adaptors
Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.
Images are for illustration purposes only
Attribute | Value |
---|---|
Accessory Type | Reducer Adapter |
Brand | Kennedy |
Drive Size | 1/4 in |
EAN | 5036140141940 |
ECLASS Code | 21040211 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum |
Overall Length | 26mm |
Size System | Imperial |
UNSPSC Code | 27111704 |