R54.44
Ex VAT
R62.61
Inc VAT
Product Details
Product Specification
1/4in. square drive impact extension bars manufactured from high quality chrome molybdenum steel with a black oxidised finish for increased tool lifespan. The permanent laser etched markings allow for quick and easy selection of the right sized tool for the job.
Features and Benefits
• Increases the reach of impact wrench sockets and drivers
• High quality chrome molybdenum steel construction for durability
• Black oxide coating for prolonged tool lifespan
• Permanent laser etched markings for easy tool identification
Typical Applications
• Impact wrenches
• Industrial
• Workshop
• Automotive
• On-site
Attribute | Value |
---|---|
Accessory Type | Extension Bar |
Brand | Kennedy |
Drive Size | 1/4 in |
ECLASS Code | 21040211 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum |
Overall Length | 100mm |
Size System | Imperial Metric |
UNSPSC Code | 27111704 |