R41.11
Ex VAT
R47.28
Inc VAT
Product Details
Product Specification
This 1/2in. threaded water stop valve is designed to cut off supply as soon as the connection is disconnected. It is also ideal for connecting to implements. Manufactured from a robust plastic for durability.
Features and Benefits
• Simple yet effective way of cutting off supply as soon as the connection is disconnected
• Can be used with any 1/2in. thread hoses or accessories
• Manufactured from a robust plastic for durability and resistance to were and tear
Typical Applications
• Gardening
• Automotive
• Domestic
Attribute | Value |
---|---|
Brand | Rutland |
Colour | Yellow/Black |
EAN | 5036140024977 |
ECLASS Code | 27140903 |
Hose Diameter | 1/2in. |
Includes | N/A |
MFR Part No. | WSC001 |
Product Type | Hose End Connector |
Thread Size | N/A |
UNSPSC Code | 40142008 |