R31.11
Ex VAT
R35.78
Inc VAT
Product Details
Product Specification
Manufactured from durable plastic, this male snap action tap connector can be attached to any tap with either a 1/2" or 3/4" BSP fitting. Ideal for gardening and general domestic uses.
Features and Benefits
• Snap action creates a strong lock whilst being easy to operate
• Robust plastic design withstands wear and tear for a long product life
• Fits both 1/2" and 3/4" BSP taps making it universal
Typical Applications
• Gardening
• Domestic
Attribute | Value |
---|---|
Brand | Rutland |
Colour | Yellow/Black |
EAN | 5036140023109 |
ECLASS Code | 27140903 |
Hose Diameter | 1/2 3/4in. |
Includes | N/A |
MFR Part No. | TCT001 |
Product Type | Tap Connector |
Thread Size | 1/2 3/4 |
UNSPSC Code | 40142008 |