R106.67
Ex VAT
R122.67
Inc VAT
Product Details
Product Specification
This comprehensive four piece spray nozzle set comes with the most useful and common accessories needed to use in conjunction with your garden hose. Supplied with an adjustable nozzle, 1/2" Water Stop Hose Connector, Hose End Connector and Universal Tap Connector. The spray nozzle is fully adjustable, covering spray intensities from jet to fan and has a snap action connector for positive locking of accessories to your hose.
Features and Benefits
• Comprehensive starter kit with the most essential and commonly used
• Snap-action fitting gives a positive lock when attached to a hose
• Spray nozzle is adjustable, allowing you to select the intensity of your spray depending on your needs
• Classic green and grey design is sleek and neutral to suit any environment
Set Contents
• 1/2" Water Stop Hose Connector
• Hose End Connector
• Universal Tap Connector
• Adjustable Spray Nozzle
Typical Applications
• Domestic
• Agriculture
• Gardening
Attribute | Value |
---|---|
Brand | Rutland |
Colour | Green Grey |
EAN | 5036140022454 |
ECLASS Code | 27140903 |
Hose Diameter | 1/2in. |
Includes | Hose Connector Nozzle Tap Adaptor Water Stop Hose Connector |
Product Type | Spray Nozzle Set |
Thread Size | N/A |
UNSPSC Code | 40142008 |