R33.33
Ex VAT
R38.33
Inc VAT
Product Details
Product Specification
This fitting is used for either mending or joining hoses.
With a 1/2in. diameter, this hose pipe connector is useful for joining hose pipes together or mending your current hose pipe. Manufactured from a durable plastic, the product has a green and grey design.
Features and Benefits
• Simple yet effective way of mending broken hoses
• Can easily be attached to extend your current hose and connect to another
• Manufactured from durable plastic making for a robust product
Typical Applications
• Gardening
• Landscaping
• Contracting
Attribute | Value |
---|---|
Brand | Rutland |
Colour | Yellow/Black |
EAN | 5036140023581 |
ECLASS Code | 27140903 |
Hose Diameter | 1/2in. |
Includes | 13mm (1/2") Hose Joiner |
MFR Part No. | HJ001 |
Product Type | Hose Joiner |
Thread Size | N/A |
UNSPSC Code | 40142008 |