R33.33
Ex VAT
R38.33
Inc VAT
Product Details
Product Specification
This fitting is suited for use when connecting two hoses with female fittings on the end. The product itself has two male connectors and is manufactured from plastic.
Features and Benefits
• Possesses a double ended male connector for fitting female hoses
• Snap-action effectively locks onto hoses for positive lock and less leaking
• Manufactured from durable plastic for overall product longevity
Typical Applications
• Gardening
• Plumbing
Attribute | Value |
---|---|
Brand | Rutland |
Colour | Blue |
EAN | 5036140023574 |
ECLASS Code | 27140903 |
Hose Diameter | 1/2in. |
Includes | N/A |
Product Type | Hose Joiner |
Thread Size | N/A |
UNSPSC Code | 40142008 |