R92.22
Ex VAT
R106.05
Inc VAT
Product Details
Product Specification
Metric - 8 Piece Set Contents: 1.5, 2, 2.5, 3, 4, 5, 5.5 and 6mm.
Inch - 8 Piece Set Contents: 1/16”, 5/64”, 3/32”, 1/8”, 5/32”,3/16”, 7/32” and 1/4”.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140012240 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 8 |
Pack Type | Set |
Tip Material | Chrome Vanadium Steel |
Tip Size (mm) | 1.5 6mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |