R66.00
Ex VAT
R75.90
Inc VAT
Product Details
Product Specification
Available to purchase in a range of metric sizes, these T-handle hex ball drivers are suited to most assembly work. Manufactured from fully hardened carbon steel and finished with an ergonomically designed handle to provide high grip and torque with user comfort. The product is also finished with a black oxide coating for additional prptection.
Features and Benefits
• Sturdy plastic handle allows for a higher level of torque to be delivered
• Available in an array of sizes to suit various applications
• Manufactured from carbon steel for durability
• Carbon steel hexagon blade is hardened for bolstered resilience
Typical Applications
• General assembly
• Furniture assembly
• Bicycle repair and maintenance
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140146037 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 1 |
Pack Type | Single |
Tip Material | Steel |
Tip Size (mm) | 4mm |
Tip Type | Hex Ball |
UNSPSC Code | 27111710 |