R396.67
Ex VAT
R456.17
Inc VAT
Product Details
Product Specification
The Kennedy 6-piece metric set of hexagon ball drivers is a versatile toolset designed for use in confined spaces. The ball drivers can be employed at angles of up to 25° from the screw head, making them well-suited for accessing awkward areas. Crafted from hardened alloy steel, these drivers offer durability and reliability. The set is supplied with fluted driver handles, enhancing comfort during use. Whether for professional or DIY applications, the Kennedy hexagon ball drivers provide a convenient and efficient solution for tasks in tight spaces, combining flexibility with robust construction.
Features and Benefits
• Contains 6 pieces of varying sizes and specifications to suit whatever task is at hand
• Blades are manufactured from hardened alloy steel for durability
• Ball end allows the drivers to be used at an angle of up to 25°
• Fluted driver handles bolster user comfort, control and grip as well as allowing the user to deliver more torque
Contents
• 1.5, 2, 2.5, 3, 4 and 5mm
Typical Applications
• Construction
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140007550 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 6 |
Pack Type | Set |
Tip Material | Steel |
Tip Size (mm) | 1.5 2 2.5 3 4 5mm |
Tip Type | Hex Ball |
UNSPSC Code | 27111710 |