R656.67
Ex VAT
R755.17
Inc VAT
Product Details
Product Specification
This tenon saw is suitable for light duty precise cutting. Its narrow blade width allows use in confined areas. Finished with a polished wooden handle with brass ferrule.
Blade width: 40mm (1 1/2").
Blade length : 150mm (6")
Features and benefits
• 150mm length steel narrow blade allows light duty precise cutting
• 40mm width blade allows use in confined areas
Typical applications
• Woodworking
• Joinery
• Furniture-making
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | Steel |
Brand | Kennedy |
EAN | 5036140144415 |
ECLASS Code | 21042201 |
Handle Material | Wood |
Insulated | No |
Saw Tooth Size | 20TPI |
Type | Tenon Saw |
UNSPSC Code | 27111508 |