R153.33
Ex VAT
R176.33
Inc VAT
Product Details
Product Specification
This beaver style hacksaw is ideally suited for cutting both metals and plastic. With a high impact resistant pistol grip, steel oval section frame for strength and rigidity and a thumb screw for blade tensioning. The product is upplied complete with a 150mm (6") 18 TPI metal cutting blade.
Features and Benefits
• Pistol grip is made from a high impact resistant plastic for durability and comfort
• Thumb screw blade tensioner allows you to easily keep the blade to an optimum tension
• Steel frame is highly robust and can withstand harsh environments
• Supplied with a HSS (High Speed Steel) 18 TPI blade that holds a good cutting edge even over time
• Ideal for cutting metal and plastic for versatility
Typical Applications
• Construction
• DIY
• Engineering
• Woodworking
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | HSS |
Brand | Kennedy |
Compatible Materials | Plastic |
EAN | 5036140115170 |
ECLASS Code | 21042201 |
Frame Material | Steel |
Handle Material | Plastic |
Handle Shape | D-shape |
Includes | N/A |
Insulated | No |
Overall Length | 275mm |
Positions | N/A° |
Saw Tooth Size | 18TPI |
Tension Adjustment Style | Manual |
Throat Depth | 60mm |
Type | Junior Hacksaw |
UNSPSC Code | 27111508 |