R76.67
Ex VAT
R88.17
Inc VAT
Product Details
Product Specification
Plastic pistol grip with slip resistant grooves, spring steel frame. Complete with blade.
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | HSS |
Brand | Kennedy |
Compatible Materials | Plastic |
EAN | 5036140115163 |
ECLASS Code | 21042201 |
Frame Material | Steel |
Handle Material | Plastic |
Handle Shape | Pistol Grip |
Includes | N/A |
Insulated | No |
Overall Length | 216mm |
Positions | N/A° |
Saw Tooth Size | 32TPI |
Tension Adjustment Style | Automatic |
Throat Depth | 65mm |
Type | Junior Hacksaw |
UNSPSC Code | 27111508 |