R40.00
Ex VAT
R46.00
Inc VAT
Product Details
Product Specification
Suited for cutting metals and plastic, this junior hacksaw is ideal for smaller applications where the workpiece cannot be held firmly. Consisting of an epoxy coated spring steel frame that keeps the blade tensioned correctly at all times and complete with a 150mm (6") 32tpi HSS blade.
Features and Benefits
• Frame has an epoxy coating for bolstered protection against wear and tear
• Spring steel frame is durable
• Frame effectively keep the blade tensioned to an optimum level at all times
Typical Applications
• DIY
• Woodworking
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | HSS |
Brand | Kennedy |
Compatible Materials | Plastic |
EAN | 5036140115156 |
ECLASS Code | 21042201 |
Frame Material | Steel |
Handle Material | Steel |
Insulated | No |
Overall Length | 260mm |
Saw Tooth Size | 32TPI |
Tension Adjustment Style | Automatic |
Throat Depth | 60mm |
Type | Junior Hacksaw |
UNSPSC Code | 27111508 |