R548.89
Ex VAT
R631.22
Inc VAT
Product Details
Product Specification
These 22in. hand saws possess a high quality hardened and tempered steel blade with specially hardened teeth that stay sharper for longer with three ground edges per tooth. Fitted with a bi-material handle with fingerline for comfort and accuracy. Both products also cut on the back stroke and are designed to cut chipboard, blockboard, timber, plywood, hardboard, plasterboard, PVC and laminates. Available with either a 7 or 11 TPI blade depending on your selection.
Features and Benefits
• Possesses a hardened and tempered steel blade for precision cutting
• Specially hardened teeth are designed to stay sharper for longer
• Bi-material handle improves user comfort, grip and control
• Can cut chipboard, blackboard, timber, plywood, hardboard, plasterboard, PVC and laminates for versatility of use
• Available with either a 7 or 11 TPI blade depending on your preference
Typical Applications
• Construction
• DIY
• Woodworking
Attribute | Value |
---|---|
Blade Length | 560mm |
Blade Material | Steel |
Brand | Kennedy |
Compatible Materials | Floorboard Hardwood Melamine Plasterboard PVC Softwood Timber |
EAN | 5036140046566 |
ECLASS Code | 21042201 |
Handle Material | Bi-Material |
Insulated | No |
Saw Tooth Size | 11TPI |
Type | Hand Saw |
UNSPSC Code | 27111508 |