R186.85
Ex VAT
R214.88
Inc VAT
Product Details
Product Specification
Product Documents
Flexible spring blade. Set and sharpened teeth. High impact moulded plastic handle. For cutting apertures and curves in a wide range of materials. Can also be used as a pruning saw.
Attribute | Value |
---|---|
Blade Length | 300mm |
Blade Material | Steel |
Brand | Sitesafe |
Compatible Materials | Drywall Floorboard Hardwood Melamine Plasterboard PVC Softwood Timber |
EAN | 5036140189270 |
ECLASS Code | 21042201 |
Handle Material | Plastic |
Insulated | No |
Saw Tooth Size | 8TPI |
Type | Hand Saw |
UNSPSC Code | 27111508 |