R195.56
Ex VAT
R224.89
Inc VAT
Product Details
Product Specification
A general purpose hacksaw, this Senator® model with tension adjustment screw can be adjusted to hold a 250mm (10in.) or 300mm (12in.) blade. It comes supplied with a 300mm (12in.) 24 TPI general purpose blade.
Features and Benefits
• Tension adjustment screw allows the sea to hold either a 10 or 12in. blade
• Supplied with a 12in. 24 TPI blade
• Robust ergonomic die cast aluminium handle for comfort
• Steel frame for durability
Typical Applications
• Suited for use when cutting metals and plastics
Attribute | Value |
---|---|
Blade Length | 300mm |
Blade Material | Bi-Metal |
Brand | Senator |
Compatible Materials | Plastic |
EAN | 5036140243392 |
ECLASS Code | 21042201 |
Frame Material | Steel |
Handle Material | Die Cast Aluminium |
Handle Shape | D-shape |
Insulated | No |
Overall Length | 440mm |
Saw Tooth Size | 24TPI |
Tension Adjustment Style | Manual |
Throat Depth | 105mm |
Type | Hacksaw |
UNSPSC Code | 27111508 |