R351.11
Ex VAT
R403.78
Inc VAT
Product Details
Product Specification
Suited primarily for light-duty use, this Hacksaw frame and blade is a simple way of getting to work on your desired project immediately. Comprised of a lightweight body and wing nut blade tensioner, the hacksa w frame is supplied with a 24 TPI accompanying blade.
Features and Benefits
• Wing nut blade tensioner allows you to easily and quickly adjust the blade tension to suit your needs
• Supplied with both the hacksaw frame and 24 TPI blade to get you working immediately
• Blade can be replaced when dull to keep your tool working to an optimum level
• Die-cast aluminium handle is durable and allows a sturdy grip when operating
Typical Applications
• Woodworking
• Workshops
Attribute | Value |
---|---|
Blade Length | 300mm |
Blade Material | Bi-Metal |
Brand | Senator |
Compatible Materials | Plastic |
EAN | 5036140160798 |
ECLASS Code | 21042201 |
Frame Material | Chrome-Plated Steel |
Handle Material | Die Cast Aluminium |
Handle Shape | D-shape |
Insulated | No |
Overall Length | 440mm |
Saw Tooth Size | 24TPI |
Tension Adjustment Style | Manual |
Throat Depth | 105mm |
Type | Hacksaw |
UNSPSC Code | 27111508 |