R1233.33
Ex VAT
R1418.33
Inc VAT
Product Details
Product Specification
This highly portable breast hand drill from Kennedy is ideal for heavy-duty applications. The breast plate allows the operator to apply body weight onto the drill to use gravity to increase power on particularly tough jobs.
Features and Benefits
• Keyless 13mm chuck for quick and easy bit changes
• Two removable wooden handles are shaped for easy handling
• Made with heavy cast construction for tough applications
• Two speeds for operator convenience
• Enclosed gearing design protects mechanisms from accumulating dust for reduced maintenance
Typical Applications
• Drilling dense or tough materials
Attribute | Value |
---|---|
Brand | Kennedy |
Chuck Size | 13mm |
Chuck Type | Three Jaw Keyless |
EAN | 5036140143968 |
ECLASS Code | 34301804 |
Gear Wheel Material | Steel |
Handle Material | Wood |
Includes | (2)Removable Handles Enclosed Gearing Heavy Cast Construction Two Speed |
Overall Length | 330mm |
Type | Breast Drill |
UNSPSC Code | 27111515 |