R1073.33
Ex VAT
R1234.33
Inc VAT
Product Details
Product Specification
Product Documents
Designed specifically for boiler scaling, weld dressing and chiiping away slag after arc welding, this chipping hammer is extremely hardy. Fitted with a close grain hardwood shaft, the head is manufactured from tempered and hardened steel and possesses chisel and point striking faces.
Features and Benefits
• Chisel and point striking faces provide multiple use and versatility
• Hardwood shaft is extremely durable and can withstand regular use
• High carbon steel head is resilient and has been tempered and hardened for guaranteed longevity
Typical Applications
• Welding
• Construction
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140113060 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | High Carbon Steel |
Head Weight | 340g |
Number of Pieces | 1 |
Overall Length | 290mm |
Shaft Material | Wood |
Type | Welders Chipping Hammer |
UNSPSC Code | 27111602 |