R274.04
Ex VAT
R315.15
Inc VAT
Product Details
Product Specification
Manufactured from finest quality drop forged steel, hardened and tempered with ground and polished faces, this range of ball pein hammers are ideal for all round work. Finished with a hickory shaft and available in various sizes.
Features and Benefits
• Head is constructed from a robust drop forged steel for maximum strength and power
• Polished face delivers firm blows with minimal effort on the part of the user
• Available in a variety of sizes and specifications to suit your specific needs
• Hickory handle is designed with user comfort in mind and provides bolstered control
Typical Applications
• DIY
• Engineering
• Construction
Attribute | Value |
---|---|
Brand | Senator |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 907g |
Number of Pieces | 1 |
Shaft Material | Hickory |
Special Features | Polished Face |
Type | Ball Pein Hammer |
UNSPSC Code | 27111602 |