Senator

Ball Pein Hammer, 1/2lb, Hickory Shaft, Polished Face

SKU:

SEN5252060K

MPN:

.

R126.21

Ex VAT

R145.14

Inc VAT

IN STOCK (2)

    Overview

    Manufactured from finest quality drop forged steel, hardened and tempered with ground and polished faces, this range of ball pein hammers are ideal for all round work. Finished with a hickory shaft and available in various sizes.


    Features and Benefits
    • Head is constructed from a robust drop forged steel for maximum strength and power
    • Polished face delivers firm blows with minimal effort on the part of the user
    • Available in a variety of sizes and specifications to suit your specific needs
    • Hickory handle is designed with user comfort in mind and provides bolstered control


    Typical Applications
    • DIY
    • Engineering
    • Construction


    Product Specification
    Brand
    Senator
    ECLASS Code
    21040901
    Face Material
    Steel
    Head Material
    Drop Forged Steel
    Head Weight
    226g
    Number of Pieces
    1
    Shaft Material
    Hickory
    Special Features
    Polished Face
    Type
    Ball Pein Hammer
    UNSPSC Code
    27111602