R153.33
Ex VAT
R176.33
Inc VAT
Product Details
Product Specification
Made from grade A hickory with a waxed finish, these replacement hammer shafts are an ideal way of keeping your hammer functioning to its full potential. Available in a range of sizes to suit your current hammer head.
Features and Benefits
• Available in a variety of sizes to suit your needs and current hammer head size
• Hickory construction is highly durable and aims to dull impact to your hand and wrist
• Waxed finish further protects the product from and wear and tear as well as providing additional comfort to the user
• Cost effective and simple way of ensuring your hammer is working to an optimum level
Typical Applications
• Engineering
• DIY
• Construction
Standards
• BS 3823
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Head Weight | 1lb |
EAN | 5036140113503 |
Shaft Length | 325mm |
Shaft Material | Wood |
Shaft Type | Standard |
UNSPSC Code | 27112011 |