R3624.44
Ex VAT
R4168.11
Inc VAT
Product Details
Product Specification
This country garden set includes 11 pieces of garden essentials. All tools have carbon steel heads, aluminium handles and soft rubber grips. This all-in-one set is highly versatile, allowing you to complete jobs such as digging, raking, lopping, tilling and root severing with ease. The set is complete by a Heavy Duty Polythene Garden Bag and a pair of Size 10 Canadian Rigger Gloves, ensuring your work is safe and rubbish-free.
Features and Benefits
• All tools have carbon steel heads for durability
• 11 piece set ensures you have the correct tool to hand when undertaking any garden work
• Soft rubber grips bolster user comfort, control and grip
• Aluminium handles on each tool are highly robust
Contents
• Hand Trowel
• Weeding Fork
• Bulb Planter
• Digging Spade
• Fork
• Garden rake
• Dutch hoe
• Lawn rake
• Bypass Secateurs
• Heavy Duty Polythene Garden Bag
• Size 10 Canadian Rigger Gloves
Typical Applications
• Gardening
• Contracting
Attribute | Value |
---|---|
Blade/Head Material | Carbon Steel |
Brand | Rutland |
EAN | 5036140158498 |
ECLASS Code | 21041000 |
Handle Material | Aluminium |
Includes | 3 Pce Trowel set Bypass Secateurs Canadian Rigger gloves size 10 Digging Fork Digging Spade Dutch Hoe Garden Rake Heavy Duty Polythene Garden Bag Leaf Rake |
MFR Part No. | RTL-522-9100K |
Number of Pieces | 11 |
Type | Garden Tool Set |
UNSPSC Code | 27112000 |