R153.33
Ex VAT
R176.33
Inc VAT
Product Details
Product Specification
Product Documents
Fitted with ergonomically designed handles for a comfortable improved grip, these round files are manufactured from T12 CH-Moly alloy tool steel, hardened and tempered. Supplied in a woven wallet for easy storage. Available in a range of sizes to suit your requirements, the file can be used on both ferrous and non-ferrous metals.
Features and Benefits
• Blades are manufactured from CH-moly alloy tool steel for durability
• Hardened and tempered for ultimate resilience
• Can be used on both ferrous and non-ferrous metals for versatility of use
• Supplied in a woven wallet for easy storage and to protect your tool
• Ergonomically designed handles are designed for user comfort and control
• Available in a variety of sizes to suit your needs
Typical Applications
• Engineering
• Construction
• Automotive
Standards
• BS498:1990 and American Federal Standard GGG-F325B
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140328211 |
ECLASS Code | 21042102 |
File Thickness | 8.5mm |
Handle Material | Plastic |
Material Application | Non-Ferrous Metals |
Overall Length | 250mm |
Product Type | Engineers File |
Standards Met | Manufactured to American Federal Standaed GGG-F325B Manufactured to BS498:1990 |
Type | Round |
Type of Cut | Second |
UNSPSC Code | 27111929 |