R843.33
Ex VAT
R969.83
Inc VAT
Product Details
Product Specification
Product Documents
Curved Cut - Teeth are arranged in curved contours across the file face. Normally used in automotive body shops for smoothing body panels.
Curved Tooth File Set
Contents: (1 of each) Flat, 200mm (8"), 255mm (10") and 305mm (12") standard cut.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140092044 |
ECLASS Code | 21042100 |
Includes | (3) Hand Files |
Number of Pieces | 3 |
Overall Length | 200 255 305mm |
Shape | Hand |
Type of Cut | Curved Cut |
UNSPSC Code | 27111905 |