R1228.89
Ex VAT
R1413.22
Inc VAT
Product Details
Product Specification
A selection of popular engineer's files suitable for filing and deburring on a wide variety of materials. Ideal for workshop or garage use, each file possesses double cut teeth for rapid metal removal. Supplied as a set of 20 pieces to ensure you have the correct file to hand no matter the application.
Features and Benefits
• 20 piece set is highly comprehensive and offers a range of files to suit multiple applications
• Double cut teeth allow for rapid metal removal to achieve your desired size quicker
• Suitable for filing and deburring a wide variety of materials
Contents
• One of each:
• 150mm (6"): Hand: smooth, second. Flat: smooth, second, bastard. Half Round: second. Round: bastard
• 200mm (8"): Hand: second. Flat: second. Half Round: second. Round: second
• 255mm (10"): Hand: second, bastard. Flat: smooth, second, bastard. Half Round: second. Round: bastard
• 305mm (12"): Flat: second, bastard
Typical Applications
• Engineering
• Manufacturing
• Construction
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140022300 |
ECLASS Code | 21042100 |
Includes | 150mm(6") Flat File Bastard Cut, Second Cut, Smooth Cut 150mm(6") Half Round File Second Cut 150mm(6") Hand File Second Cut, Smooth Cut 150mm(6") Round File Bastard Cut 200mm(8") Flat File Second Cut 200mm(8") Half Round File Second cut 200mm(8") Hand File Second Cut 200mm(8") Round File Second cut 255mm(10") Flat File Bastard Cut, Second Cut, Smooth Cut 255mm(10") Half Round File Bastard Cut, Second Cut, Smooth Cut 255mm(10")Hand File Bastard Cut, Second Cut 255mm(10") Round File Bastard Cut 305mm(12") Flat File Bastard Cut, Second Cut |
Number of Pieces | 20 |
Overall Length | 150 200 255 305mm |
Shape | Flat Half Round Hand Round |
Type of Cut | Bastard Second Smooth |
UNSPSC Code | 27111905 |