R46.67
Ex VAT
R53.67
Inc VAT
Product Details
Product Specification
Durable and ergonomic wooden handle, designed for durability and easy operation.
Suitable for traditionally tanged engineer's files. With steel ferrule.
Features and Benefits
• Highly durable wooden design
• Provides excellent comfort and control
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140113695 |
ECLASS Code | 21042102 |
File Length | 255mm |
Handle Length | 125mm |
Handle Material | Wood |
Size | 2 |
Special Features | Suitable for traditional tanged engineer's files |
UNSPSC Code | 27112011 |