Kennedy-Pro

Size 2, Polypropylene, File Handle, 130mm

SKU:

KEN5315020K

MPN:

TEC-YL 12"-16"

R46.67

Ex VAT

R53.67

Inc VAT

IN STOCK (50+)

    Overview

    Bi-Material File Handle.
    Polypropylene file handles with integral hanging hole and covered with a ribbed rubber grip for increased purchase and added comfort.


    Features and Benefits
    • Black/Red colouring
    • Polypropylene
    • Ribbed rubber handle grip
    • Integral hanging hole


    Notes
    • Available in three sizes: 0, 1 and 2


    Product Specification
    Brand
    Kennedy-Pro
    EAN
    5036140296725
    ECLASS Code
    21042102
    File Length
    300-400mm
    Handle Length
    130mm
    Handle Material
    Polypropylene
    MFR Part No.
    TEC-YL 12-16
    Size
    2
    Special Features
    Hanging hole Rubber grip
    UNSPSC Code
    27112011