R180.00
Ex VAT
R207.00
Inc VAT
Product Details
Product Specification
Use this file handle with different abrasive strips depending on the finish required. Eliminates the need for multiple grades of traditional file. For use with YRK2017878K, YRK2017881K and YRK2017883K sanding strips. Use to carry out general sanding and finishing duties on all wood and metal surfaces.
Attribute | Value |
---|---|
Brand | York |
ECLASS Code | 21042102 |
File Length | 195mm |
Handle Length | 30mm |
Handle Material | Polypropylene |
Size | 1 |
UNSPSC Code | 27112011 |