R49.83
Ex VAT
R57.30
Inc VAT
Product Details
Product Specification
Disposable polythene dust sheet, thin polythene sheeting suitable for use once then thrown away.
Dimensions: 3.66 x 2.75m (12 x 9ft).
Attribute | Value |
---|---|
Adhesion Type | None |
Brand | Senator |
Dimensions | 3.66m x 2.75m (12ft x 9ft) |
EAN | 5036140027640 |
ECLASS Code | 29110190 |
Form | Sheet |
Overall Length | 12m |
Overall Width | 9m |
Reusability | Single Use |
Sheet Material | Polythene |
Type | Dustsheet |
UNSPSC Code | 31211901 |